Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, Bi-Metal, 0.035" Thick
- Mfr # 97890QPB144420
- Zoro # G2585195
product price:Â
$
85.65
/ea
Key Features
Length
14 ft 6 in
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97890QPB144420
- Zoro #
- G2585195
- UPC #
- 082472978902
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 5/8
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- QXP
- Application
- Metal Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Tip Material
- Bi-Metal
- Primary Material Application
- Steel & Steel Alloys
- Blade Material
- Bi-Metal
- Use Case
- Production
- Materials Cut
- Aluminum, Carbon Steel, Stainless Steel
- Cutting Edge Style
- Variable
- Blade Series
- QXP
- Blade Type
- Bi-Metal, QXP
- Series
- QXP(TM)
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 14 ft 6 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Width
- 1 in
- Overall Length
- 14 ft 6 in
- For Material Thickness
- 1/4 in to 3/4 in
- Blade Thickness
- 0.035 in
- Blade Length
- 14 ft 6 in
- For Material Width
- 3/4 in to 2 in
- Blade Width
- 1 in
- Blade Length Group
- 14 ft to 14 ft 11 in
- For Material Width - Minimum
- 3/4 in
- For Material Thickness - Maximum
- 3/4 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 2 in
- For Material Thickness - Minimum
- 1/4 in
- Wire Rope Length
- 14 ft 6 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 1 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.