Zoro Homepage

Mini Air Polishing Kit, 3"

  • Mfr # 3055

  • Zoro # G5028759


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Pad Size
3"
Free Speed
2,500 rpm
Overall Length
5-1/2"
Includes
1 to 3" Mini Polisher (Mfr. No. 3043); 1 to 3" Sanding /Polishing Back-up Pad (Mfr. No. 20302P); 1 to 3" Wool Buffing Pad (Mfr. No. 20303); 1 to 3" Polishing Foam Pad Yellow (Mfr. No. 20306); 1 to 3" Polishing Foam Pad White (Mfr. No. 20306W)
Min Hose Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3055
Zoro #
G5028759
UPC #
745227002641
Country of Origin
China

Dimensions

Pad Size
3"
Overall Length
5-1/2"
Min Hose Size
3/8"

Details

Item
Mini Air Polishing Kit
Free Speed
2,500 rpm
Includes
1 to 3" Mini Polisher (Mfr. No. 3043); 1 to 3" Sanding /Polishing Back-up Pad (Mfr. No. 20302P); 1 to 3" Wool Buffing Pad (Mfr. No. 20303); 1 to 3" Polishing Foam Pad Yellow (Mfr. No. 20306); 1 to 3" Polishing Foam Pad White (Mfr. No. 20306W)

Description

Mini Air Polishing Kit,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.