Right Angle, Straight Die Grinder Set, Angle Head/Standard, 1/4 in NPT Female Air Inlet, 1/4" Collet

  • Mfr # 1222

  • Zoro # G5029897


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in, 6 3/4 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
20,000 rpm, 22,000 rpm
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1222
Zoro #
G5029897
UPC #
745227011384
Country of Origin
China

Dimensions

Overall Length
5 in, 6 3/4 in
Min. Hose Size
3/8 in
Collet Size
1/4 in

Details

Item
Die Grinder Set,Angle Head/Standard
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
20,000 rpm, 22,000 rpm
Max. Speed
25,000 RPM
Grinder Type
Right Angle, Straight
Includes
(1) 90 degree Angle Die Grinder, (1) Medium Die Grinder
Duty
Medium
Collet
1/4"
Handle Material
Composite
Tool Weight
1 lb, 1.1 lb
Bearing Type
Ball
Grinder Orientation
Angle
Handle Type
In-Line
Minimum Speed
20,000 RPM
Power Source
Air Powered
Air Consumption
3 cfm
Features
Compact and Lightweight
Accessory Free Tool Change
No
Air Pressure
120 psi
Exhaust Location
Rear, Top
Safety Features
Safety Lever
Anti-Vibration Technology
Yes
Switch Type
Lever

Description

Die Grinder Set,Angle Head/Standard, Horsepower 0 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Safety Features Safety Lever, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.