Shop CHICAGO PNEUMATIC
See all product information
Create Account
Right Angle Air Turbine Grinder, 5 in, Hex, Autobalance, SpindleLock, 3/8 in BSP, 3.1 HP, 12,000 RPM
- Mfr # CP3T30-120AH5V
- Zoro # G823294638
product price:Â
$
2,499.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11.89 in
Free Speed
12,000 rpm
Lever Type
90 deg
Vibration Level
11.5 ft/s²
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3T30-120AH5V
- Zoro #
- G823294638
- UPC #
- 15451806507
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 11.89 in
- Width
- 5.59 in
- Wheel Size Capacity
- 5 in
- Air Inlet Thread Size
- 3/8 in
- Min. Hose Size
- 0.63 in
- Height
- 3.39 in
Details
- Item
- Turbine Sander
- Free Speed
- 12,000 rpm
- Lever Type
- 90 deg
- Vibration Level
- 11.5 ft/s²
- Air Inlet Gender
- Female
- Starting System
- Safety Lever
- Housing Material
- Aluminium, Composite over-sleeve
- Air Inlet Thread Type
- BSP
- Handle Type
- Straight
- Max Power
- 3.1 hp
- Air Pressure
- 90 psi
- Spindle Thread Type
- Hex
- Color
- Black, Red
Description
Enter a new dimension in grinding with the CP3T30 turbine angle grinders series. 3 powerful models, each delivering 2.3 kW while weighing just 2.3 to 2.5 kg, provide an unbeatable power-to-weight ratio. Designed for 125 mm (5") and 180 mm (7") wheels, the series offers Hexa and M14 spindle options. An integrated autobalancer boosts productivity and ergonomics by minimizing vibration, while the low noise level of just 78 dB(A) ensures quieter operation. These tools are ideal for hard-to-reach areas, delivering unparalleled power without compromising comfort or air efficiency.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.