Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Astro Pneumatic Underhood Light Bar 82ULB

Underhood Light Bar (Discontinued)

  • Mfr # 82ULB
  • Zoro # G612670674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82ULB
Zoro #
G612670674
UPC #
-
Country of Origin
China

Dimensions

Expanded Size
82.5 in x 3 in x 5 in
Collapsed Size
33.5 in x 3 in x 5 in

Description

The Astro Pneumatic Tool 82ULB Underhood Light Bar is an aluminum 33.5in to 82.5in expandable underhood bar with adjustable mounts for work lights and cordless power-bank storage. This light bar is designed with self-tensioning hood hook ends, quick adjust and locking lever center bracket, and lock and rotate mounting pads for magnetic work lights. In addition, this light includes an optional pouch for rechargeable power-banks, strap to center bracket to run power to and extend the worktime of your lights lights and power-bank not included. Aluminum 33.5in to 82.5in expandable underhood bar with adjustable mounts for work lights and cordless power-bank storage | Self-tensioning hood hook ends, quick adjust and locking lever center bracket, and two push button adjust, lock and rotate mounting pads for magnetic work lights. | Includes optional pouch for rechargeable power-banks, strap to center bracket to run power to and extend the worktime of your lights lights and power-bank not includedIncredibly rigid and robust adjustable aluminum frame collapses to 1/2 the size of most underhood optionsSpecification:Product Weight: 3lbsCollapsed Size: 33.5 x 3 x 5Expanded Size: 82.5 x 3 x 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.