This item is Discontinued.

Astrobrights Astrobrights 075819 Acid-Free Copy Paper; Solar Yellow 75819

Astrobrights 075819 Acid-Free Copy Paper; Solar Yellow (Discontinued)

  • Mfr # 75819
  • Zoro # G003895372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75819
Zoro #
G003895372
UPC #
-
Country of Origin
United States

Description

Features
  • Brightest paper on the market.
  • 20% thicker than ordinary sheets.
  • Paper Weight - 24 lbs.
  • Size - 8-1/2 x 11 in.
  • Pack 500.
  • Color - Solar Yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.