
Color Cardstock, 65 lb Cover Weight, 8.5 x 11, Lunar Blue, 2000PK
Mfr # 22721CT
Zoro # G923334036
product price:Â $269.99
/pk 2000, $0.13/ea
Free Shipping & Returns
Key Features
Grade
176 gsm
Color
Blue
For Use With
Copiers, Electronic Cutting Machines, Inkjet Printers, Laser Printers
Finish
Smooth
Paper Weight
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22721CT
Zoro #
G923334036
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Grade
176 gsm
Color
Blue
For Use With
Copiers, Electronic Cutting Machines, Inkjet Printers, Laser Printers
Finish
Smooth
Paper Weight
65 lb
Item
Card Stock
Total Number of Sheets
2000
Recycled Content
0%
Description
When you need to stand out with bold, high-impact color in a durable cover weight, Astrobrights Colored Card Stock is a brilliant choice. It's thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers. Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life. Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts. Brighter colors. Brighter ideas. Pair it with Astrobrights Color Paper for a unified and consistent look to your project, and pair it with other Astrobrights Colors or Neenah Bright White Card Stock for a bold, brilliant impact. According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent; and for direct mail, color increases response rates by up to 20 percent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.