
ColoPaper, Lift-OffLemon, 500, PK500
Mfr # 21011
Zoro # G4130896
product price:Â $20.55
/pk 500, $0.04/eaKey Features
Sheet Size
8 1/2" x 11"
Color
Assorted
Paper Weight
24 lb.
Paper Size Name
Letter
Green Environmental Attribute
FSC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21011
Zoro #
G4130896
UPC #
759598210116
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Color Paper
Color
Assorted
Paper Weight
24 lb.
Green Environmental Attribute
FSC
Features
Lignin-free, Acid-free
Product Type
Color Paper
Material
Paper
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color(s)
Lift-Off Lemon™
Paper Finish
Smooth
Paper Basis Weight (lb)
24 lb Bond
Paper Grade (gsm)
89 gsm
For Use With
Copiers, Inkjet Printers, Laser Printers
Finish
Smooth
Recycled Content
0%
Total Number of Sheets
500
Description
Color Paper, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.