Shop ASTROBRIGHTS
See all product information
Create Account
Color Paper, 8 1/2 x 11 in, 24 lb, PK500
- Mfr # 22581
- Zoro # G915513067
product price:Â
$
17.99
/pk of 500, $0.04/ea
Key Features
Sheet Size
8 1/2 x 11 in
Color
Terra Green(TM)
Paper Weight
24 lb
Recycled Content
0 %
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22581
- Zoro #
- G915513067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2 x 11 in
- Paper Size Name
- Letter
Details
- Item
- Color Paper
- Color
- Terra Green(TM)
- Paper Weight
- 24 lb
- Recycled Content
- 0 %
- Finish
- Smooth
- Total Number of Sheets
- 500
- For Use With
- Copiers, Inkjet Printers, Laser Printers
- Wire Color
- Terra Green(TM)
- Compatible Product Type
- Copiers, Inkjet Printers, Laser Printers
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Terra Green(TM), Finish Smooth, Total Number of Sheets 500, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 0 Percent, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.