Shop ASTROBRIGHTS
See all product information
Create Account
Color Paper, 8 1/2 x 11 in, 24 lb, PK500
- Mfr # 91714
- Zoro # G901860472
product price:Â
$
25.25
/pk of 500, $0.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Assorted
Finish
Smooth
Size
8.5 x 11
Weight
6.05 lbs
Sheet/Roll Size
8.5 x 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91714
- Zoro #
- G901860472
- UPC #
- -
- Country of Origin
- United States
- Item
- Color Paper
- Color
- Assorted
- Finish
- Smooth
- Weight
- 6.05 lbs
- Machine Compatibility
- Copiers; Inkjet Printers; Laser Printers
- Paper Basis Weight (lb)
- 24 lb Bond
- Paper/Media Color(s)
- Assorted
- Paper Finish
- Smooth
- Paper/Media Color Assortment
- Bubble Gum; Lift-Off Lemon; Lunar Blue; Merry Mint; Punch Peach
- Paper Grade (gsm)
- 89 gsm
- Total Number of Sheets
- 500
- Paper Weight
- 24 lb
- For Use With
- Copiers, Inkjet Printers, Laser Printers
- Recycled Content
- 0 %
- Wire Color
- Bubble Gum, Lift-Off Lemon(TM), Lunar Blue(TM), Merry Mint, Punch Peach
- Compatible Product Type
- Copiers, Inkjet Printers, Laser Printers
Dimensions
- Size
- 8.5 x 11
- Sheet/Roll Size
- 8.5 x 11
- Sheet Size
- 8 1/2 x 11 in
- Paper Size Name
- Letter
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Bubble Gum, Lift-Off Lemon(TM), Lunar Blue(TM), Merry Mint, Punch Peach, Finish Smooth, Total Number of Sheets 500, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 0 Percent, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.