
Color Paper, 8 1/2 x 11 in, 24 lb, PK500
Mfr # 22661
Zoro # G115513058
product price:Â $17.59
/pk 500, $0.04/eaKey Features
Sheet Size
8 1/2 x 11 in
Color
Celestial Blue(TM)
Paper Weight
24 lb
Recycled Content
30 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22661
Zoro #
G115513058
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 x 11 in
Paper Size Name
Letter
Details
Item
Color Paper
Color
Celestial Blue(TM)
Paper Weight
24 lb
Recycled Content
30 %
Finish
Smooth
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Total Number of Sheets
500
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Celestial Blue(TM), Finish Smooth, Total Number of Sheets 500, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.