Zoro Homepage

Boiler Pump, 230V

  • Mfr # PROCP-46-230

  • Zoro # G316152728


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Application
Condensate Removal
Standards
UL 507
Tank Material
Plastic
Includes
Integrated Check Valve, Motor Thermal Protection
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROCP-46-230
Zoro #
G316152728
UPC #
0095247173174
Country of Origin
Korea, Republic of

Dimensions

Cord Length
6 ft
Overall Width
6.75 in
For Inlet Pipe Diameter
3/4 in
Overall Length
13.25 in
Overall Height
10.4 in
For Discharge Pipe Diameter
3/8 in
Manufacturer Warranty Length
3 yr

Description

Boiler Pump, Horsepower 1/4 hp, Includes Integrated Check Valve, Motor Thermal Protection, Maximum Flow Rate @ 10 Feet of Head 2.6 gpm, Maximum Flow Rate @ 15 Feet of Head 2.4 gpm, Maximum Flow Rate @ 1 Foot of Head 3.4 gpm, Maximum Flow Rate @ 20 Feet of Head 2 gpm, Nameplate Voltage 230V AC, Series PRO, Tank Capacity 1 gal, Maximum Flow Rate @ 25 Feet of Head 2 gpm, Maximum Flow Rate @ 30 Feet of Head 1.6 gpm, Maximum Flow Rate @ 40 Feet of Head 1.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.