Zoro Homepage

Boiler Pump

  • Mfr # PROCP-46

  • Zoro # G916152791


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 507
Cord Length
6 ft
Tank Material
Plastic
Application
Condensate Removal
Includes
Integrated Check Valve, Motor Thermal Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROCP-46
Zoro #
G916152791
UPC #
0095247173167
Country of Origin
Korea, Republic of

Dimensions

Cord Length
6 ft
Overall Length
7.25 in
For Inlet Pipe Diameter
3/4 in
For Discharge Pipe Diameter
3/8 in
Manufacturer Warranty Length
3 yr
Overall Width
13.5 in
Overall Height
10.6 in

Details

Standards
UL 507
Item
Boiler Pump
Tank Material
Plastic
Application
Condensate Removal
Includes
Integrated Check Valve, Motor Thermal Protection
Media Temperature - Maximum
212 Degrees F
Electrical Connection Type
Plug-In
Maximum Flow Rate @ 1 Feet of Head
3.4 gpm
Maximum Flow Rate @ 30 Feet of Head
2.4 gpm
Phase
Single
Installation
Floor Standing
Includes Safety Switch
Safety Switch Included
Connectivity
Auxiliary Contacts
Number of Inlets
2
Product Type
Condensate Removal Pump
Priming
Self-Priming
For Media Type
Clear Water
Maximum Flow Rate @ 15 Feet of Head
3.2 gpm
Series
PRO
Feet of Head - Maximum
46 ft
Full Load Current
2.7A
Nameplate Voltage
115V AC
Maximum Flow Rate @ 10 Feet of Head
3.3 gpm
Frequency
60 Hz
Tank Opacity
Solid
Pump Activation Type
Float Switch
Discharge Standard
Barbed
UL Rating
UL 778
Tank Capacity
1 gal
Maximum Flow Rate @ 25 Feet of Head
3.1 gpm
For HVAC System Duct
Ducted
Inlet Standard
Open
Power Source
Corded Electric
Maximum Flow Rate @ 20 Feet of Head
3.1 gpm
Includes Tubing
No Tubing Included
Maximum Flow Rate @ 5 Feet of Head
3.4 gpm
Pump Technology
Centrifugal
Maximum Flow Rate @ 40 Feet of Head
1.9 gpm
Horsepower
1/4 hp

Description

Boiler Pump, Horsepower 1/4 hp, Includes Integrated Check Valve, Motor Thermal Protection, Maximum Flow Rate @ 10 Feet of Head 3.3 gpm, Maximum Flow Rate @ 15 Feet of Head 3.2 gpm, Maximum Flow Rate @ 1 Foot of Head 3.4 gpm, Maximum Flow Rate @ 20 Feet of Head 3.1 gpm, Nameplate Voltage 115V AC, Series PRO, Tank Capacity 1 gal, Maximum Flow Rate @ 25 Feet of Head 3.1 gpm, Maximum Flow Rate @ 30 Feet of Head 2.4 gpm, Maximum Flow Rate @ 40 Feet of Head 1.9 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.