Zoro Homepage

Condensate Pump, 120V

  • Mfr # PROCP-22S

  • Zoro # G216152743


product price: $56.89
/ea

Key Features

Standards
UL 507
Cord Length
6 ft
Includes
Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection
Tank Material
Plastic
Application
Condensate Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROCP-22S
Zoro #
G216152743
UPC #
0095247173020
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Height
7.5 in
Manufacturer Warranty Length
3 yr
Overall Width
6.5 in
Overall Length
12.25 in
For Discharge Pipe Diameter
3/8 in
For Inlet Pipe Diameter
3/4 in

Details

Standards
UL 507
Includes
Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection
Item
Condensate Pump
Tank Material
Plastic
Application
Condensate Removal
Phase
Single
Priming
Self-Priming
Maximum Flow Rate @ 15 Feet of Head
1.4 gpm
Connectivity
Auxiliary Contacts
Feet of Head - Maximum
22 ft
Product Type
Condensate Removal Pump
Installation
Floor Standing
Pump Activation Type
Float Switch
Pump Technology
Centrifugal
Power Source
Corded Electric
Nameplate Voltage
115V AC
For HVAC System Duct
Ducted
Tank Capacity
1/2 gal
Horsepower
1/16 hp
Series
PRO
Tank Opacity
Solid
Electrical Connection Type
Plug-In
Maximum Flow Rate @ 1 Feet of Head
2.1 gpm
Full Load Current
1.9 A
UL Rating
UL 778
Includes Tubing
No Tubing Included
Number of Inlets
4
Inlet Standard
Open
For Media Type
Clear Water
Maximum Flow Rate @ 5 Feet of Head
2 gpm
Discharge Standard
Barbed
Maximum Flow Rate @ 10 Feet of Head
1.8 gpm
Maximum Flow Rate @ 20 Feet of Head
0.9 gpm
Frequency
60 Hz
Media Temperature - Maximum
160 Degrees F
Includes Safety Switch
Safety Switch Included

Description

Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection, Maximum Flow Rate @ 10 Feet of Head 1.8 gpm, Maximum Flow Rate @ 15 Feet of Head 1.4 gpm, Maximum Flow Rate @ 1 Foot of Head 2.1 gpm, Maximum Flow Rate @ 20 Feet of Head 0.9 gpm, Nameplate Voltage 115V AC, Series PRO, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.