Zoro Homepage

Condensate Pump

  • Mfr # ULTRACP-22

  • Zoro # G116152744


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Standards
UL 507
Application
Condensate Removal
Cord Length
6 ft
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRACP-22
Zoro #
G116152744
UPC #
0095247173037
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
For Discharge Pipe Diameter
3/8 in
Manufacturer Warranty Length
3 yr
Overall Width
6.5 in
Overall Height
7.5 in
Overall Length
12.25 in
For Inlet Pipe Diameter
3/4 in

Details

Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Standards
UL 507
Item
Condensate Pump
Application
Condensate Removal
Tank Material
Plastic
Pump Activation Type
Float Switch
Tank Capacity
1/2 gal
Priming
Self-Priming
Product Type
Condensate Removal Pump
Alerts Indicated
High Water
Pump Technology
Centrifugal
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Phase
Single
Installation
Floor Standing
Frequency
60 Hz
Feet of Head - Maximum
22 ft
For Media Type
Clear Water
Power Source
Corded Electric
Media Temperature - Maximum
160 Degrees F
Electrical Connection Type
Plug-In
Includes Safety Switch
Safety Switch Included
For HVAC System Duct
Ducted
Includes Tubing
No Tubing Included
Maximum Flow Rate @ 5 Feet of Head
2 gpm
Discharge Standard
Barbed
Inlet Standard
Open
UL Rating
UL 778
Nameplate Voltage
115V AC
Maximum Flow Rate @ 10 Feet of Head
1.8 gpm
Maximum Flow Rate @ 15 Feet of Head
1.4 gpm
Horsepower
1/16 hp
Full Load Current
1.9 A
Number of Inlets
4
Tank Opacity
Translucent
Alert Output
Visual
Series
ULTRA
Maximum Flow Rate @ 20 Feet of Head
0.8 gpm
Connectivity
Auxiliary Contacts

Description

Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.8 gpm, Maximum Flow Rate @ 15 Feet of Head 1.4 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Maximum Flow Rate @ 20 Feet of Head 0.8 gpm, Nameplate Voltage 115V AC, Series ULTRA, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.