Zoro Homepage

Internal Mini-Split Condensate Pump

  • Mfr # QUIETMINI-I

  • Zoro # G116152751


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 507
Application
Condensate Removal
Cord Length
6 ft
Includes
Motor Thermal Protection, Mounting Hardware, Tubing
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUIETMINI-I
Zoro #
G116152751
UPC #
0095247187430
Country of Origin
Korea, Republic of

Dimensions

Cord Length
6 ft
For Discharge Pipe Diameter
1/4 in

Details

Item
Minisplit condensate pump
Standards
UL 507
Application
Condensate Removal
Includes
Motor Thermal Protection, Mounting Hardware, Tubing
Tank Material
Plastic
Nameplate Voltage
115/208-230V AC
Includes Safety Switch
Safety Switch Included
Priming
Manual
Full Load Current
0.19A
Feet of Head - Maximum
26 ft
Pump Technology
Piston
Inlet Standard
Barbed
For Media Type
Clear Water
Media Temperature - Maximum
104 Degrees F
Tank Opacity
Translucent
Frequency
50/60 Hz
Discharge Standard
Barbed
Maximum Flow Rate @ 1 Feet of Head
4 gph
UL Rating
UL 778
Electrical Connection Type
Hardwired
Includes Tubing
Tubing Included
Connectivity
Auxiliary Contacts
For HVAC System Duct
Ductless
Installation
Wall-Mount
Product Type
Mini-Split Condensate Removal Pump
Number of Inlets
1
Phase
Single
Power Source
Corded Electric
Pump Activation Type
Float Switch

Description

Minisplit condensate pump, Includes Motor Thermal Protection, Mounting Hardware, Tubing, Maximum Flow Rate @ 1 Foot of Head 4 gph, Nameplate Voltage 115/208-230V AC, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.