Zoro Homepage

Low Profile Condensate Pump, 230V

  • Mfr # CP-22LP-230

  • Zoro # G016152769


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Standards
UL 507
Application
Condensate Removal
Tank Material
Plastic
Cord Length
6 ft
Includes
90 Degrees Metal Electrical Conduit Fitting, Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Wires for Safety Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-22LP-230
Zoro #
G016152769
UPC #
0095247131280
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
For Inlet Pipe Diameter
3/4 in
Overall Height
5 in
For Discharge Pipe Diameter
3/8 in
Overall Length
12 in
Manufacturer Warranty Length
3 yr
Overall Width
6 in

Description

Low Profile Condensate Pump, Horsepower 1/16 hp, Includes 90 Degrees Metal Electrical Conduit Fitting, Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 15 Feet of Head 1.4 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Maximum Flow Rate @ 20 Feet of Head 0.9 gpm, Nameplate Voltage 230V AC, Series CP, Tank Capacity 5/16 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.