Zoro Homepage

Mini Ductless System Pump

  • Mfr # CVMINI

  • Zoro # G0547543


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 507
Tank Material
Plastic
Application
Condensate Removal
Includes
LED Indicator Lights, Motor Thermal Protection, Mounting Hardware, Tubing
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVMINI
Zoro #
G0547543
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
For HVAC Heating Energy Size
12,000 BTU
For Discharge Pipe Diameter
3/16 in

Details

Item
Condensate Removal Pump
Standards
UL 507
Tank Material
Plastic
Application
Condensate Removal
Includes
LED Indicator Lights, Motor Thermal Protection, Mounting Hardware, Tubing
For Use With Potable Systems
No
Includes Tubing
Tubing Included
UL Rating
UL 778
Pump Technology
Piston
Media Temperature - Maximum
140 Degrees F
Installation
Wall-Mount
Maximum Flow Rate @ 1 Feet of Head
8 gph
Pump Activation Type
Float Switch
Alert Output
Visual
Discharge Standard
Barbed
Inlet Standard
Barbed
For Media Type
Clear Water
Alerts Indicated
High Water
Priming
Manual
Nameplate Voltage
115/208-230V AC
Electrical Connection Type
Hardwired
Tank Opacity
Translucent
For HVAC System Duct
Ductless
Product Type
Mini-Split Condensate Removal Pump
Feet of Head - Maximum
35 ft
Full Load Current
1.0A
Power Source
Corded Electric
Number of Inlets
1
Frequency
50/60 Hz
Connectivity
Auxiliary Contacts
Includes Safety Switch
Safety Switch Included
Phase
Single

Description

Condensate Removal Pump, Includes LED Indicator Lights, Motor Thermal Protection, Mounting Hardware, Tubing, Maximum Flow Rate @ 1 Foot of Head 8 gph, Nameplate Voltage 115/208-230V AC, Cord Length 6 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.