Zoro Homepage

Premium Condensate Pump, 230V

  • Mfr # ULTRAIQP-230

  • Zoro # G316151783


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC Installation, Repair or Service
Standards
UL 507
Tank Material
Plastic
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRAIQP-230
Zoro #
G316151783
UPC #
0095247188512
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Height
6.75 in
Overall Width
12 in
For Inlet Pipe Diameter
3/4 in
Manufacturer Warranty Length
3 yr
For Discharge Pipe Diameter
3/8 in
Overall Length
6 in

Description

Premium Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Nameplate Voltage 230V AC, Series ULTRAIQP, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.