Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Condensate Pump

  • Mfr # ULTRAIQP

  • Zoro # G016152783


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 507
Tank Material
Plastic
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Application
Condensate Removal
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTRAIQP
Zoro #
G016152783
UPC #
0095247187409
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Length
6 in
Overall Height
6.75 in
Manufacturer Warranty Length
3 yr
For Discharge Pipe Diameter
3/8 in
Overall Width
12 in
For Inlet Pipe Diameter
3/4 in

Details

Standards
UL 507
Tank Material
Plastic
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Application
Condensate Removal
Item
Premium Condensate Pump
Power Source
Corded Electric
Horsepower
1/16 hp
Alerts Indicated
Clogged Discharge Line, High Water
Tank Capacity
1/2 gal
Full Load Current
1.9 A
Phase
Single
Alert Output
Audio, Visual
Tank Opacity
Translucent
Electrical Connection Type
Plug-In
Includes Tubing
No Tubing Included
Frequency
60 Hz
Pump Technology
Centrifugal
Number of Inlets
4
Includes Safety Switch
Safety Switch Included
Maximum Flow Rate @ 10 Feet of Head
1.6 gpm
Pump Activation Type
Float Switch
Priming
Self-Priming
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Connectivity
Auxiliary Contacts
For Media Type
Clear Water
Maximum Flow Rate @ 5 Feet of Head
2 gpm
UL Rating
UL 778
Discharge Standard
Barbed
Inlet Standard
Open
Product Type
Condensate Removal Pump
Nameplate Voltage
115V AC
Feet of Head - Maximum
22 ft
Media Temperature - Maximum
160 Degrees F
Installation
Floor Standing
For HVAC System Duct
Ducted

Description

Premium Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Nameplate Voltage 115V AC, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.