Zoro Homepage

Premium Condensate Pump, w/tubing

  • Mfr # ULTRAIQP-T

  • Zoro # G616151759


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Application
Condensate Removal
Standards
UL 507
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRAIQP-T
Zoro #
G616151759
UPC #
0095247188529
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Manufacturer Warranty Length
3 yr
Overall Height
6.75 in
Overall Width
12 in
For Discharge Pipe Diameter
3/8 in
Overall Length
6 in
For Inlet Pipe Diameter
3/4 in

Details

Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Application
Condensate Removal
Item
Premium Condensate Pump
Standards
UL 507
Tank Material
Plastic
Frequency
60 Hz
Alerts Indicated
Clogged Discharge Line, High Water
Inlet Standard
Open
Priming
Self-Priming
Includes Tubing
Tubing Included
Horsepower
1/16 hp
Discharge Standard
Barbed
Installation
Floor Standing
Phase
Single
Product Type
Condensate Removal Pump
Series
ULTRAIQP
Alert Output
Audio, Visual
Maximum Flow Rate @ 5 Feet of Head
2 gpm
For Media Type
Clear Water
Electrical Connection Type
Plug-In
Includes Safety Switch
Safety Switch Included
Tank Capacity
1/2 gal
Pump Activation Type
Float Switch
Maximum Flow Rate @ 10 Feet of Head
1.6 gpm
Connectivity
Auxiliary Contacts
Feet of Head - Maximum
22 ft
Full Load Current
1.9A
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Power Source
Corded Electric
For HVAC System Duct
Ducted
Nameplate Voltage
115V AC
Tank Opacity
Translucent
Media Temperature - Maximum
160 Degrees F
UL Rating
UL 778
Number of Inlets
4
Pump Technology
Centrifugal

Description

Premium Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Nameplate Voltage 115V AC, Series ULTRAIQP, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.