
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UX363JA-XB71T
Zoro #
G9099357
UPC #
192876686263
Country of Origin
Unknown
Dimensions
Height
0.55"
Depth
8.3"
Width
12"
Screen Size
13.3"
Details
Color
Pine Gray
Product Type
Notebook
Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11ax
Number of Cells
4-cell
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.