This item is Discontinued.

Asus 14" Ci510310U 8Gb 256Gb W10P P2451FA-XV51

14" Ci510310U 8Gb 256Gb W10P (Discontinued)

  • Mfr # P2451FA-XV51
  • Zoro # G9089189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2451FA-XV51
Zoro #
G9089189
UPC #
192876930649
Country of Origin
Unknown

Dimensions

Width
12.8"
Height
0.78"
Depth
9.2"
Screen Size
14"

Details

Color
Star Black
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11ax
Number of Cells
3-cell
Operating System
Windows 10 Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.