Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Core 3 100U 8G 128G CRM

  • Mfr # CX3402CVA-DB388T-GR

  • Zoro # G422807550


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Flash Memory Capacity
128 GB
Energy Efficiency Certification
ENERGY STAR 8.0
Wireless LAN
Yes
Energy Star
Yes
Total Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX3402CVA-DB388T-GR
Zoro #
G422807550
UPC #
199291174337
Country of Origin
China

Dimensions

Width
12.9"
Depth
8.4"
Height
0.74"
Screen Size
14"

Details

Flash Memory Capacity
128 GB
Energy Efficiency Certification
ENERGY STAR 8.0
Wireless LAN
Yes
Energy Star
Yes
Total Number of USB Ports
4
Features
Anti-glare Screen
HDMI
Yes
Drive Type
Flash
Standard Memory
8 GB
Brightness
250 Nit
Flash Memory Type
UFS
Product Color
Rocky Gray
Touchscreen
Yes
Maximum Turbo Speed
4.70 GHz
On-board Memory Technology
LPDDR5
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of USB 3.2 Gen 1 Type-C Ports
2
Charger Included
Yes
Processor Speed
1.20 GHz
Color Gamut
45% NTSC
NPU Name
AI Boost
Processor Series
Series 1
Included Charger Power
45 W
Processor Model
100U
Processor Core
Hexa-core (6 Core)
Power Plug Type
Type C
Screen Resolution
1920 x 1080
Product Line
Chromebook Plus
Wi-Fi Generation
Wi-Fi 6E
AC Adapter Frequency
50 Hz, 60 Hz
USB Power Delivery Support
Yes
Display Screen Technology
NanoEdge
Operating System
ChromeOS
Screen Mode
Full HD
On-board Memory
8 GB
AI-powered
Yes
Processor Type
Core 3
Wireless LAN Standard
IEEE 802.11ax
Item
Chromebook
Graphics Memory Accessibility
Shared
Number of Cells
3-cell
Bluetooth
Yes
Maximum Battery Run Time
10 Hours
Graphics Memory Technology
LPDDR5

Description

ASUS ChromeBook Plus GREY 14.0 FHD Touch (OTP) CORE 3 100U 8GB Intel UMA 128GB Chrome OS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.