Shop ASUS

Asus ExpertBook B5 B5404CMA-XS76T 14in Touch WQXGA 120Hz Intel Core Ultra 7 155H 32GB 512GB SSD Star

  • Mfr # B5404CMA-XS76T

  • Zoro # G014897792


product price:  $1,923.99
/ea
Free Shipping & Returns

Key Features

Installed Slot Memory Configuration
(2) 16GB
Graphics Memory Accessibility
Shared
Operating System
Windows 11 Pro
Windows Hello Compatible
Yes
Copilot Key
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B5404CMA-XS76T
Zoro #
G014897792
UPC #
197105417885
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.9"
Height
0.75"
Width
12.4"
Screen Size
14"

Details

Installed Slot Memory Configuration
(2) 16GB
Graphics Memory Accessibility
Shared
Operating System
Windows 11 Pro
Windows Hello Compatible
Yes
Copilot Key
Yes
Brightness
500 Nit
Touchscreen
Yes
HDMI
Yes
Processor Type
Core Ultra 7
AI-powered
Yes
Network (RJ-45)
Yes
Power Plug Type
Type C
Infrared Camera
Yes
Processor Core
Hexadeca-core (16 Core)
Graphics Memory Technology
DDR5 SDRAM
Graphics Controller Model
Arc Graphics
Screen Mode
WQXGA
Camera Privacy Shutter
Yes
Ethernet Technology
Gigabit Ethernet
Screen Resolution
2560 x 1600
Processor Speed
1.40 GHz
Number of USB 3.2 Gen 2 Type-A Ports
2
Cover Material
Metal
Package Contents
ExpertBook B5 B5404CMA-XS76T Notebook Lithium Polymer Battery AC Adapter
Keyboard Backlight
Yes
Environmentally Friendly
Yes
Energy Star
Yes
Total Number of USB Ports
2
Number of Thunderbolt 4 Ports
2
Total Number of Memory Slots
2
Operating System Platform
Windows
Maximum Supported System Memory
64 GB
Display Screen Technology
Tru2Life
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
System Memory Technology
DDR5 SDRAM
Energy Efficiency Certification
ENERGY STAR 8.0
Total Solid State Drive Capacity
512 GB
Charger Included
Yes
Drive Type
SSD
Number of Occupied Memory Slots
2
Number of Cells
3-cell
Maximum Power Supply Wattage
65 W
Finger Print Reader
Yes
System Memory Speed
5200 MHz
Installed Slot Memory
32 GB
Maximum Turbo Speed
4.80 GHz
Wireless LAN
Yes
USB Power Delivery Support
Yes
Bluetooth
Yes
Processor Model
155H
Total Installed System Memory
32 GB
AC Adapter Frequency
60 Hz, 50 Hz
Wireless LAN Standard
IEEE 802.11ax
Front Camera/Webcam
Yes
Maximum Battery Run Time
18 Hours
Series
B5404
Item
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.