Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 i5-1335U 16G 512G 11P

  • Mfr # B1403CVAXS54

  • Zoro # G414935827


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Drive Type
SSD
Touchscreen
No
Number Of Ethernet Ports
1
Processor Type
Core i5
Operating System Platform
Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1403CVAXS54
Zoro #
G414935827
UPC #
197105796287
Country of Origin
China

Dimensions

Screen Size
14 in

Details

Drive Type
SSD
Touchscreen
No
Number Of Ethernet Ports
1
Processor Type
Core i5
Operating System Platform
Windows
Energy Star
Yes
AI-powered
Yes
Charger Included
Yes
Graphics Memory Technology
DDR5 SDRAM
Screen Resolution
1920 x 1080
Copilot Key
Yes
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
AC Adapter Frequency
50 Hz, 60 Hz
Maximum Supported System Memory
64 GB
Processor Model
i5-1335U
Wireless LAN Standard
IEEE 802.11ax
Number of USB 3.2 Gen 2 Type-C Ports
2
Display Screen Technology
NanoEdge, Tru2Life
Maximum Power Supply Wattage
65 W
Ethernet Technology
Gigabit Ethernet
Number of USB 3.2 Gen 1 Type-A Ports
2
Total Number of USB Ports
4
System Memory Technology
DDR5 SDRAM
Network (RJ-45)
Yes
Operating System
Windows 11 Pro
Number of Cells
3-cell
TCO Certified
Yes
Installed Slot Memory
16 GB
Total Installed System Memory
16 GB
Maximum Turbo Speed
4.60 GHz
Total Number of Memory Slots
2
Screen Mode
Full HD
HDMI
Yes
Bluetooth
Yes
Processor Core
Deca-core (10 Core)
Graphics Controller Model
Iris Xe Graphics
USB Power Delivery Support
Yes
Total Solid State Drive Capacity
512 GB
Features
Anti-glare Screen
Energy Efficiency Certification
ENERGY STAR 8.0
Power Plug Type
Type C
Processor Generation
13th Gen
Brightness
300 Nit
Processor Speed
1.30 GHz
Series
B1403
Item
Notebook

Description

ASUS ExpertBook/GREY/14.0 FHD non-Touch/I5-1335U/16GB/Intel UMA/512GB/WIN11 PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.