SPL PRO 13 PLUS PB13250 ULTRA 7 266V 16 GB 512GBSSD 13 FHD+TOUCH RGBCAMERA

  • Mfr # 5C5KF

  • Zoro # G322447047


product price:  $3,053.99
/ea
Free Shipping & Returns

Key Features

Keyboard Backlight
Yes
Camera Privacy Shutter
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Charger Included
Yes
Number of Cells
3-cell
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5C5KF
Zoro #
G322447047
UPC #
884116482789
Country of Origin
Viet Nam

Dimensions

Height
0.79"
Screen Size
13.3"
Width
11.8"
Depth
8.5"

Details

Keyboard Backlight
Yes
Camera Privacy Shutter
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Charger Included
Yes
Number of Cells
3-cell
Keyboard Localization
English (US)
Power Plug Type
Type C
Systems Management
Intel vPro Enterprise Technology Enabled
NPU Performance
48 TOPS
Display Screen Technology
ComfortView Plus, In-plane Switching (IPS) Technology
Processor Model
266V
Number of Thunderbolt 4 Ports
2
Operating System
Windows 11 Pro
On-board Memory Technology
LPDDR5X
Total Number of USB Ports
2
Copilot Key
Yes
Color Gamut
100% sRGB
Processor Type
Core Ultra 7
Drive Type
SSD
Operating System Language
English/Spanish/French/Brazilian Portuguese
Number of USB 3.2 Gen 1 Type-A Ports
2
AI-powered
Yes
TCO Certified
Yes
Processor Core
Octa-core (8 Core)
USB Power Delivery Support
Yes
HDMI
Yes
Features
Anti-glare Screen, ExpressCharge Boost, ExpressCharge
Maximum Battery Run Time
18.50 Hours
Touchscreen
Yes
Standard Refresh Rate
60 Hz
Total Solid State Drive Capacity
512 GB
Processor Threads
8
Product Line
Pro 13 Plus
Infrared Camera
Yes
Graphics Controller Model
Arc Graphics
Item
Notebook
Wireless LAN Standard
IEEE 802.11be
Screen Mode
Full HD Plus
Graphics Memory Technology
LPDDR5X
Front Camera/Webcam
Yes
Maximum Turbo Speed
5 GHz
Graphics Memory Accessibility
Shared
Screen Resolution
1920 x 1200
Standard Memory
16 GB
vPro Technology
Yes
Wireless LAN
Yes
Environmentally Friendly
Yes
NPU Name
AI Boost
Included Charger Power
65 W
Environmental Certification
Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+), Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0
On-board Memory
16 GB
Energy Star
Yes
Display Screen Type
LCD
Package Contents
Pro 13 Plus PB13250Standard Battery, AC Adapter, Power CordShipping DocsQuick Start Guide
Bluetooth
Yes
Copilot+ PC
Yes
Cover Material
Aluminum
Brightness
300 Nit

Description

INTEGRATED 3CELL 65W WLAN VPRO BACKLIT KB WIN11PRO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.