14.0IN.250NITS, FHD 1920 X 1080 16:9, ANTI-GLARE, NTSC: 45%INT

  • Mfr # B1400CEA-XH51

  • Zoro # G614884222


product price:  $1,149.99
/ea
Free Shipping & Returns

Key Features

Width
12.7"
Height
0.80"
Front Camera/Webcam
Yes
Bluetooth
Yes
Display Screen Technology
In-plane Switching (IPS) Technology, Tru2Life, NanoEdge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1400CEA-XH51
Zoro #
G614884222
UPC #
195553375566
Country of Origin
China

Dimensions

Width
12.7"
Height
0.80"
Screen Size
14"
Depth
8.5"

Details

Item
Notebook
Front Camera/Webcam
Yes
Bluetooth
Yes
Display Screen Technology
In-plane Switching (IPS) Technology, Tru2Life, NanoEdge
Number of USB 3.2 Gen 2 Type-A Ports
2
Rugged
Yes
Wireless LAN Standard
IEEE 802.11ax
Graphics Controller Model
Iris Xe Graphics
Drive Type
SSD
Number of USB 3.2 Gen 1 Type-C Ports
1
Processor Core
Quad-core (4 Core)
Keyboard Backlight
Yes
Finger Print Reader
Yes
Environmentally Friendly
Yes
Maximum Power Supply Wattage
65 W
Number of Cells
3-cell
Display Screen Type
LCD
Screen Mode
Full HD
Processor Speed
2.40 GHz
Installed Slot Memory Configuration
(2) 4GB
Number Of Ethernet Ports
1
Network (RJ-45)
Yes
Processor Generation
11th Gen
Processor Model
i5-1135G7
Operating System Platform
Windows
Total Number of USB Ports
4
Package Contents
ExpertBook B1 B1400CEA-XH51 Notebook, AC Adapter, User E-Manual, Warranty Card
HDMI
Yes
Number of Thunderbolt 4 Ports
1
Processor Type
Core i5
Screen Resolution
1920 x 1080
Graphics Memory Accessibility
Shared
Ethernet Technology
Gigabit Ethernet
Energy Star
Yes
System Memory Technology
DDR4 SDRAM
Maximum Turbo Speed
4.20 GHz
Keyboard
Yes
Number of HDMI Outputs
1
Total Solid State Drive Capacity
256 GB
Wireless LAN
Yes
Graphics Memory Technology
DDR4 SDRAM
Total Installed System Memory
8 GB
Operating System
Windows 10 Pro
Series
B1400

Description

ASUS B1400CEA-XH51,14.0IN.250NITS,FHD 1920 X 1080 16:9,ANTI-GLARE,NTSC: 45%INT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.