Asus Chromebook C424MA-WH44F 14in FHD Intel Celeron N4020 4GB 64GB Silver

  • Mfr # C424MA-WH44F

  • Zoro # G815500174


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
Full HD
Processor Core
Dual-core (2 Core)
Graphics Memory Technology
LPDDR4
System Memory Technology
LPDDR4
Maximum Turbo Speed
2.80 GHz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C424MA-WH44F
Zoro #
G815500174
UPC #
195553346290
Country of Origin
China

Dimensions

Width
12.7 in
Screen Size
14 in
Height
0.71 in
Depth
9 in

Details

Item
Chromebook
Screen Mode
Full HD
Processor Core
Dual-core (2 Core)
Graphics Memory Technology
LPDDR4
System Memory Technology
LPDDR4
Maximum Turbo Speed
2.80 GHz
WWAN Supported
No
Flash Memory Capacity
64 GB
Graphics Controller Manufacturer
Intel
Drive Type
Flash
Number of Cells
3
Wireless LAN
Yes
Operating System
ChromeOS
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
Graphics Controller Model
UHD Graphics 600
Total Number of USB Ports
4
Processor Model
N4020
Installed Slot Memory Configuration
(1) 4GB
Color
Silver
Bluetooth
Yes
Energy Star
Yes
Processor Manufacturer
Intel
Environmentally Friendly
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Number of USB 3.2 Gen 1 Type-A Ports
2
Operating System Platform
ChromeOS
Features
Anti-glare Screen
Maximum Power Supply Wattage
45 W
Chipset Manufacturer
Intel
Wireless LAN Standard
IEEE 802.11ac
Number of USB 3.2 Gen 1 Type-C Ports
2
Maximum Battery Run Time
10 Hours
Series
C424
Screen Resolution
1920 x 1080
Network (RJ-45)
No
Processor Speed
1.10 GHz
Total Installed System Memory
4 GB
Processor Type
Celeron
Includes
Lithium-Ion Battery, AC Adapter

Description

ASUS C424MA-WH44F,14IN.FHD , ANTI-GLARE, 250NITS,INTEL CELERON N4020 PROCESSOR 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.