Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.6-inch 4K HDR monitor

  • Mfr # PA16USV

  • Zoro # G322807605


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz, 50 Hz
Pixel Pitch
0.08900 mm x 0.08900 mm
Native Contrast Ratio
1,200:1
Screen Surface
Anti-glare
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA16USV
Zoro #
G322807605
UPC #
197105406131
Country of Origin
China

Dimensions

Depth
1"
Height with Stand
9.55"
Depth with Stand
4.30"
Height
8.9"
Width with Stand
14.07"
Viewable Screen Size
15.6"
Screen Size Class
16"
Width
14.1"

Details

Frequency
60 Hz, 50 Hz
Pixel Pitch
0.08900 mm x 0.08900 mm
Native Contrast Ratio
1,200:1
Screen Surface
Anti-glare
Environmentally Friendly
Yes
Number of USB Ports
2
Vertical Frequency
30 Hz to 60 Hz - Digital
VESA Mount Standard
75 x 75
Vertical Viewing Angle
170°
Number of HDMI 2.0 Ports
1
Pixel Per Inch (PPI)
282
Total Number of HDMI Ports
1
Horizontal Frequency
27 kHz to 135 kHz - Digital
Package Contents
ProArt PA16USV Widescreen LED Monitor, Color Pre-Calibration Report, HDMI Cable, Mini Stand, Power Adapter, Power Cord, Quick Start Guide, USB-C Cable, Warranty Card, Welcome Card
Mount Type
Wall Mountable
Number of USB Type-C 3.2 Gen 1 Ports
1
HDMI Version
2
Number of Screens
1
Color
Black
Horizontal Viewing Angle
170°
Color Gamut
100% Rec. 709, 100% sRGB
VESA Mount Compatible
Yes
Standard Refresh Rate
60 Hz
Energy Star
Yes
Color Supported
16.7 Million Colors
Response Time Details
5 ms GTG
HDCP Supported
Yes
Product Type
LED Monitor
Stand Adjustments
Tilt
Backlight Technology
LED
Aspect Ratio
16:9
Brightness
400 Nit
Active Display Area (H x V)
13.55" x 7.62"
Built-in Devices
USB Hub
Screen Mode
4K UHD
Max. Resolution
3840 x 2160
USB
Yes
HDMI
Yes
Features
Color Temperature Selection, Multiple HDR Mode, Wide Viewing Angle, ProArt Palette, Portable, Picture in Picture, Tripod Socket, QuickFit Plus, Low Blue Light, High Dynamic Range (HDR), Blue Light Filter, Ambient Light Sensor, Picture by Picture, Eco Mode, Trace Free Technology, Mercury-free, DisplayWidget Center, Kensington Lock, sRGB, Flicker-free, Anti-glare, HDR10, Calman Verified
Panel Technology
In-plane Switching (IPS) Technology
Total Number of USB Type-C Ports
1
Response Time
5 ms
USB Type-C
Yes
Product Line
ProArt
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)

Description

ProArt Display PA16USV is 15.6-inch 4K HDR monitor offers 282 high PPI IPS panel with 100% sRGB / Rec.709 coverage to deliver highly accurate colors that bring out the finest details in your creations. 12G-SDI input can receive video signals up to 4K 60Hz and support PiP/PbP function. Versatile design includes a mini stand and a kickstand, offering two convenient options to perfectly fit any scenario. Additionally, it features VESA wall-mount compatibility and dual tripod holes for ultimate flexibility in positioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.