Shop ASUS
See all product information
Create Account
16" AI 7 350 16G 1T 11H
- Mfr # M1607KA-DS76
- Zoro # G323369508
product price:Â
$
2,074.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Type
Ryzen AI 7
Number of Cells
3
Processor Core
Octa-core
Processor Speed
2 GHz
Screen Resolution
1920 x 1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1607KA-DS76
- Zoro #
- G323369508
- UPC #
- -
- Country of Origin
- Unknown
- Processor Type
- Ryzen AI 7
- Number of Cells
- 3
- Processor Core
- Octa-core
- Processor Speed
- 2 GHz
- Screen Resolution
- 1920 x 1200
- Item
- Notebook
- Series
- M1607
- Wireless LAN
- Yes
- Color
- Blue
- Drive Type
- SSD
- Screen Mode
- WUXGA
- Operating System
- Windows 11
- Bluetooth
- Yes
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.