Shop ASUS
See all product information
Create Account
VIVOBOOK/BLUE/16.0 WUXGA(WU) NON-TOUCH/AI 7 445/16GB/AMD UMA/1TB/WINDOWS 11
- Mfr # M1607GA-DS76
- Zoro # G923960808
product price:Â
$
2,034.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Type
Ryzen AI 7
Screen Resolution
1920 x 1200
Bluetooth
Yes
Screen Mode
WUXGA
Series
M1607
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1607GA-DS76
- Zoro #
- G923960808
- UPC #
- -
- Country of Origin
- Unknown
- Processor Type
- Ryzen AI 7
- Screen Resolution
- 1920 x 1200
- Item
- Notebook
- Bluetooth
- Yes
- Screen Mode
- WUXGA
- Series
- M1607
- Operating System
- Windows 11
- Drive Type
- SSD
- Processor Core
- Hexa-core
- Processor Speed
- 2 GHz
- Wireless LAN
- Yes
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.