This item is Discontinued.

No Product Image Available

17.3" i7 8565U 8GB 1TB Win10, F712FADB51 (Discontinued)

  • Mfr # 90NB0L61-M03150
  • Zoro # G5188934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90NB0L61-M03150
Zoro #
G5188934
UPC #
192876341643
Country of Origin
Unknown

Description

NON TOUCH: ASUS 17.3" i7-8565U 8GB 1TB Win10. Vivobook Transparent Silver No Touch Screen 17.3"/200nits/HD+ 1600x900 16:9/Anti-Glare/NTSC: 60% Intel Core i5-8265U 1.6GHz (Turbo up to 3.9GHz) N/A 8GB DDR4 (On Board) 1x Socket (open) + [8GB on board] Intel UHD 1TB (5400 RPM) + 128GB SSD No Optical Drive Windows 10 (64bit) Wi-Fi 5(802.11ac) HD Web Camera Bluetooth 4.2 (Dual band) 2x2 Illuminated Chiclet Keyboard 32WHrs, 2S1P, 2-cell Li-ion N 1YR International/1YR ADP with 1-way free shipping/30-Day Zero Bright Dot/ 1x Headphone-out & Audio-in Combo Jack; 1x HDMI; 2x USB 2.0; 1x USB3.1 Type A (Gen1); 1x USB3.1 Type C (Gen 1) Micro SD FingerPrint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.