Zoro Homepage

23-26 inch Class

  • Mfr # BE279QFK

  • Zoro # G116382899


product price: $309.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Width
24"
Screen Mode
Full HD
Number of Screens
1
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE279QFK
Zoro #
G116382899
UPC #
197105699021
Country of Origin
China

Dimensions

Width
24"
Height with Stand
21.78"
Height
15.6"
Width with Stand
24.04"
Depth with Stand
8.82"
Screen Size Class
27"
Viewable Screen Size
27"
Depth
2.2"

Details

HDMI
Yes
Screen Mode
Full HD
Number of Screens
1
Max. Resolution
1920 x 1080
Vertical Viewing Angle
178°
Webcam
Yes
Mount Type
Wall Mountable
USB
Yes
Microphone Array
Yes
Response Time
5 ms
Number of VGA Ports
1
Response Time Details
5 ms GTG
Number of Speakers
2
Number of Microphones
2
HDCP Supported
Yes
Native Contrast Ratio
1,300:1
Horizontal Viewing Angle
178°
Pixel Pitch
0.31100 mm x 0.31100 mm
Total Number of HDMI Ports
1
Horizontal Frequency
30 kHz to 110 kHz - Digital, 30 kHz to 83 kHz - Analog
Vertical Frequency
50 Hz to 76 Hz - Analog, 50 Hz to 100 Hz - Digital
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Standard Refresh Rate
100 Hz
Number of DisplayPorts
1
Environmentally Friendly
Yes
Panel Technology
In-plane Switching (IPS) Technology
Product Type
LED Monitor
HDMI Version
1.4
Features
sRGB, Trace Free Technology, Eye Care+ Technology, ComfortView, Cable Lock Slot, LowBlue Mode, Display Widget, Eye-Care, SPLENDID Technology, Low Blue Light, Anti-glare, QuickFit, Ergonomic Design, Flicker-free, Color Temperature Selection, Wide Viewing Angle
Microphone
Yes
Frequency
60 Hz, 50 Hz
Speakers
Yes
Audio Line In
Yes
Bezel Design
Frameless
Stand Adjustments
Tilt, Height, Swivel, Pivot
Number of USB Ports
1
Adjustable Stand
Yes
Active Display Area (H x V)
23.54" x 13.24"
Energy Star
Yes
Aspect Ratio
16:9
DisplayPort
Yes
Color Gamut
99% sRGB
Brightness
250 Nit
Color Supported
16.7 Million Colors
Backlight Technology
LED
Camera Resolution
2 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.