This item is Discontinued.

No Product Image Available

23" Full HD 1080 IPS Monitor, VZ239HW (Discontinued)

  • Mfr # 90LM0332-B016B0
  • Zoro # G4322754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90LM0332-B016B0
Zoro #
G4322754
UPC #
889349727010
Country of Origin
Unknown

Dimensions

Screen Size
23"

Details

HD Resolution
1080p
Item
Monitor

Description

23 Full HD (1920 x 1080) IPS monitor with a wide 178 viewing angle Flexible connectivity with HDMI and VGA ports Stereo 1.5W speakers provide spacious sound while eliminating the need for external speakers0.27 ultra slim, white and silver body with frameless design is great for multi-monitor viewing in style ASUS Eye Care technology with flicker-free and blue light filter to minimize eye fatigue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.