Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.8in. 1080P Monitor, Full HD

  • Mfr # BE24EQSK

  • Zoro # G416480554


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Horizontal Frequency
30 kHz to 83 kHz - Analog, 30 kHz to 83 kHz - Digital
Depth with Stand
8.31"
Viewable Screen Size
23.8"
Number of USB Ports
1
Color Supported
16.7 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE24EQSK
Zoro #
G416480554
UPC #
195553747547
Country of Origin
China

Dimensions

Depth with Stand
8.31"
Viewable Screen Size
23.8"
Width
21.3"
Depth
2.1"
Height with Stand
19.37"
Width with Stand
21.26"
Screen Size Class
24"
Height
14"

Details

Horizontal Frequency
30 kHz to 83 kHz - Analog, 30 kHz to 83 kHz - Digital
Number of USB Ports
1
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
HDMI
Yes
USB
Yes
Panel Technology
In-plane Switching (IPS) Technology
HDCP Supported
Yes
Brightness
300 Nit
Microphone Array
Yes
Response Time
5 ms
VESA Mount Standard
100 x 100
DisplayPort
Yes
Microphone
Yes
Number of Screens
1
Max. Resolution
1920 x 1080
Webcam
Yes
Aspect Ratio
16:9
Native Contrast Ratio
1,000:1
Vertical Viewing Angle
178°
Mount Type
Wall Mountable
Number of Speakers
2
Backlight Technology
LED
Speakers
Yes
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Response Time Details
5 ms GTG
Features
ComfortView, Darkroom Mode, Trace Free Technology, Game Mode, Flicker-free, QuickFit, On-screen Display (OSD), Reading Mode, Frameless Bezel, Splendid Video Intelligence Technology, sRGB, Wide Viewing Angle, Cable Lock Slot, Eye Care Technology, Low Blue Light, Ergonomic Design
Vertical Frequency
50 Hz to 76 Hz - Digital, 50 Hz to 76 Hz - Analog
Dynamic Contrast Ratio
100,000,000:1
Stand Adjustments
Swivel, Pivot, Height, Tilt
Screen Mode
Full HD
Product Type
LCD Monitor
Pixel Pitch
0.27450 mm x 0.27450 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.