Shop ASUS

ZENSCREEN MB16AC 15.6INCH FULL HD IPS.PORTABLE.EYE CARE MONITOR.HYBRID SIGNAL SO

  • Mfr # MB16AC

  • Zoro # G416300654


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
14.2"
USB Type-C
Yes
Height
8.9"
Viewable Screen Size
15.6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB16AC
Zoro #
G416300654
UPC #
889349599129
Country of Origin
China

Dimensions

Width
14.2"
Height
8.9"
Viewable Screen Size
15.6"
Depth
0.3"
Screen Size Class
16"

Details

Max. Resolution
1920 x 1080
USB Type-C
Yes
Package Contents
Widescreen LCD Monitor, ASUS Smart Case, DisplayPort over USB-C cable, (USB-C to USB-C) USB Type-C to A adapter, ZenScreen pen, Quick start guide
Environmentally Friendly
Yes
Product Type
LCD Monitor
Aspect Ratio
16:9
Contrast Ratio
800:1
Certifications & Standards
TUV RheinlandTUV
Energy Star
Yes
Screen Mode
Full HD
Thunderbolt
Yes
Number of Screens
1
USB
Yes
Color
Black, Dark Gray
Brightness
220 Nit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.