23.8INCH, 1080P MONITOR (VA24DQSB) - FULL HD, IPS, 75HZ, SPEAKERS, ADAPTIVE

  • Mfr # VA24DQSB

  • Zoro # G422446155


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,980 x 1,080
Width
21.3 in
Speakers
Yes
Stand Adjustments
Pivot, Swivel, Height, Tilt
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VA24DQSB
Zoro #
G422446155
UPC #
819927012535
Country of Origin
China

Dimensions

Width
21.3 in
Height with Stand
17.72"
Viewable Screen Size
23.8"
Depth with Stand
8.31"
Width with Stand
21.26"
Depth
2.1"
Height
12.8"
Screen Size Class
24"

Details

Max. Resolution
1,980 x 1,080
Speakers
Yes
Stand Adjustments
Pivot, Swivel, Height, Tilt
Number of Screens
1
Built-in Devices
USB Hub
Number of USB Ports
2
Horizontal Viewing Angle
178°
DisplayPort
Yes
Vertical Viewing Angle
178°
USB
Yes
HDMI
Yes
Number of DisplayPorts
1
Screen Mode
Full HD
Vertical Frequency
48 Hz to 75 Hz - Digital, 50 Hz to 75 Hz - Analog
Features
GamePlus, sRGB, Flicker-free, Trace Free Technology, Ergonomic Design, Wide Viewing Angle, QuickFit, Splendid Video Intelligence Technology, Anti-glare, Game Mode, Reading Mode, Low Blue Light, Darkroom Mode, Eye Care+ Technology, Eye-Care, SmartContrast, On-screen Display (OSD), Cable Lock Slot, Cable Management
Operating Power Consumption
16.70 W
Backlight Technology
LED
VESA Mount Compatible
Yes
Native Contrast Ratio
1,000:1
Pixel Pitch
0.27450 mm x 0.27450 mm
Color Supported
16.7 Million Colors
Horizontal Frequency
30 kHz to 83 kHz - Analog, 30 kHz to 85 kHz - Digital
Dynamic Contrast Ratio
100,000,000:1
Product Type
LCD Monitor
Response Time
5 ms
VESA Mount Standard
100 x 100
Tearing Prevention Technology
Adaptive Sync
Response Time Details
5 ms GTG
Number of USB 2.0 Ports
2
Aspect Ratio
16:9
Brightness
250 Nit
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS) Technology
Package Contents
Widescreen LCD Monitor, HDMI Cable, Power Cord, Quick Start Guide, USB 2.0 Cable, Warranty Card
Standard Refresh Rate
75 Hz
Mount Type
Wall Mountable
Number of Speakers
2

Description

#NAME?

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.