Shop ASUS

ROG STRIX GAMING MONITOR 49IN CURVED 3840X1080 DFHD at 144HZ DISPLAY HDR 400 SPEAKERS 2XHDMI

  • Mfr # XG49VQ
  • Zoro # G916423730

product price: 
$
1,330.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
3840 x 1080
Width
47"
Aspect Ratio
32:9
Depth with Stand
13.57"
Curved Screen
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XG49VQ
Zoro #
G916423730
UPC #
192876000000
Country of Origin
China
Max. Resolution
3840 x 1080
Aspect Ratio
32:9
Curved Screen
Yes
Color Supported
16.7 Million Colors
HDMI Inputs
2
DisplayPort
Yes
Horizontal Frequency
30 kHz to 167 kHz - Digital
Vertical Frequency
48 Hz to 144 Hz - Digital
Response Time Details
4 ms GTG
Native Contrast Ratio
3,000:1
USB
Yes
Built-in Devices
USB Hub
Color Gamut
125% sRGB, 90% DCI-P3
Backlight Technology
WLED
Number of Screens
1
Energy Consumption per Year
68.6 kWh
VESA Mount Compatible
Yes
Color
Black
Response Time
4 ms
Number of DisplayPorts
1
Screen Mode
Double Full HD (DFHD)
Product Type
Gaming LCD Monitor
Speakers
Yes
HDMI
Yes
Brightness
450 Nit
Tearing Prevention Technology
FreeSync 2
Pixel Pitch
0.31100 mm x 0.31100 mm

Dimensions

Width
47"
Depth with Stand
13.57"
Height
14.6"
Screen Size Class
49"
Width with Stand
46.98"
Height with Stand
20.83"
Viewable Screen Size
49"
Depth
13.6"

Description

ROG STRIX GAMING MONITOR 49IN CURVED 3840X1080 DFHD at 144HZ DISPLAY HDR 400 SPEAKERS 2XHDMI DISPLAYPORT BLACK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.