Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 IPS 100Hz VRR HDMI

  • Mfr # PA248QFV

  • Zoro # G922806992


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.2 (Gen 1) Ports
4
Screen Mode
WUXGA
Number of Speakers
2
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA248QFV
Zoro #
G922806992
UPC #
199291032736
Country of Origin
China

Dimensions

Viewable Screen Size
24.1"
Screen Size Class
24"
Depth
1.6"
Height
13.8"
Height with Stand
20.92"
Width
20.9"
Depth with Stand
7.50"
Width with Stand
20.94"

Details

Number of USB 3.2 (Gen 1) Ports
4
Screen Mode
WUXGA
Number of Speakers
2
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
Max. Resolution
1920 x 1200
Pixel Pitch
0.27000 mm x 0.27000 mm
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Response Time
5 ms
Number of USB 3.2 Ports
4
Package Contents
ProArt Widescreen LED MonitorDisplayPort cableHDMI cablePower cordQuick start guideUSB Type-B to A cableWarranty Card
Number of DisplayPorts
1
Tearing Prevention Technology
Adaptive Sync
Surface Treatment
Anti-glare
Response Time Details
5 ms GTG
Number of Screens
1
HDCP Supported
Yes
Color Gamut
100% Rec. 709, 100% sRGB
Active Display Area (H x V)
20.80" x 13.30"
Product Type
LED Monitor
Speakers
Yes
Number of HDMI 2.1 Ports
1
Aspect Ratio
16:10
Built-in Devices
USB Hub
Brightness
350 Nit
Color Supported
16.7 Million Colors
Color
Black
Horizontal Frequency
126 kHz - DisplayPort, 26 kHz to 126 kHz - HDMI
HDMI
Yes
Backlight Technology
LED
Adjustable Stand
Yes
Mount Type
Wall Mountable
Energy Star
Yes
Total Number of HDMI Ports
1
Native Contrast Ratio
3,000:1
Standard Refresh Rate
100 Hz
USB
Yes
Features
DisplayWidget Center, High Dynamic Range (HDR), Color Temperature Selection, Ergonomic Design, Wide Viewing Angle, Gamma Control, Ambient Light Sensor, HDR10, Trace Free Technology, QuickFit Plus, Anti-glare, ProArt Palette, Flicker-free, sRGB, Low Blue Light, Kensington Lock, Wide Color Gamut (sRGB)
Frequency
60 Hz, 50 Hz
Environmentally Friendly
Yes
Flicker Free
Yes
DisplayPort
Yes
Number of USB Ports
4
Stand Adjustments
Pivot, Swivel, Tilt, Height
Screen Surface
Anti-glare

Description

ProArt Display PA248QFV is a 24.1-inch 16:10 IPS monitor tailored for creative professionals. As the second-generation model of the PA248QV, it offers enhanced performance with 100 Hz VRR for ultra-smooth visuals and introduces the new M Model color temperature for consistent P3 color on MacBooks. 100% sRGB color gamut, factory calibrated to Delta E < 2, and Calman Verified for superb color accuracy. With DisplayPort, HDMI, and a built-in USB hub, it ensures seamless connectivity for all your creative needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.