Zoro Homepage

27in Class Full HD LCD Monitor, 16:9

  • Mfr # VA27DQ

  • Zoro # G315680796


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
14.4 in
Speakers
Yes
Screen Refresh Rate
75 Hz
Max. Resolution
1920 x 1080
Screen Size
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA27DQ
Zoro #
G315680796
UPC #
195553130240
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.4 in
Screen Size
27 in
Depth
2.1 in
Width
24.1 in
Depth with Stand
8.46 in
Height with Stand
16.99 in
Width with Stand
24.09 in

Details

Speakers
Yes
Screen Refresh Rate
75 Hz
Max. Resolution
1920 x 1080
Number of Screens
1
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
Item
LCD Monitor
HDCP Supported
Yes
Tearing Prevention Technology
Adaptive Sync/FreeSync
Dynamic Contrast Ratio
100,000,000:1
Mounting
Wall Mount
VESA Mount Standard
100 x 100
HDMI
Yes
Includes
HDMI cable, Audio cable, Power cord, Quick start guide, VGA cable, Warranty Card
Horizontal Frequency
85 kHz to 85 kHz - DisplayPort, 30 kHz to 85 kHz - HDMI, 30 kHz to 85 kHz - Analog
VGA
Yes
Vertical Viewing Angle
178°
Number of Speakers
2
Native Contrast Ratio
1,000:1
Number of DisplayPorts
1
Screen Surface
Anti-glare
Color Supported
16.7 Million Colors
Brightness
250 Nit
Vertical Frequency
48 Hz to 75 Hz - HDMI, 48 Hz to 75 Hz - Analog, 48 Hz to 75 Hz - DisplayPort
Aspect Ratio
16:9
Stand Adjustments
Tilt
Horizontal Viewing Angle
178°
Response Time Details
5ms GTG
Screen Mode
Full HD
DisplayPort
Yes
VESA Mount Compatible
Yes
Features
Splendid Video Intelligence Technology, Cable Lock Slot, GamePlus, Flicker-free, Trace Free Technology, QuickFit, Low Blue Light, Anti-glare, Eye Care+ Technology
Pixel Pitch
0.31100 mm x 0.31100 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.