Shop ASUS

PROART DISPLAY 27IN 2560X1440 PROFESSIONAL MONITOR CALMAN VERIFIED SPEAKERS USB3 HUB HDMI DVI-D

  • Mfr # PA278QV

  • Zoro # G416423773


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Width
24.2"
Speakers
Yes
Screen Surface
Matte
Depth with Stand
8.90"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA278QV
Zoro #
G416423773
UPC #
192877000000
Country of Origin
China

Dimensions

Width
24.2"
Depth with Stand
8.90"
Height
14.6"
Depth
2"
Viewable Screen Size
27"
Width with Stand
24.21"
Screen Size Class
27"
Height with Stand
20.94"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Surface
Matte
Features
Reading Mode, Darkroom Mode, 6-axis Color Adjustment, Trace Free Technology, Low Blue Light, SmartContrast, QuickFit, Ergonomic Design, Flicker-free, sRGB, Eye Care Technology
Vertical Frequency
46 Hz to 75 Hz - Digital
Dynamic Contrast Ratio
100,000,000:1
Color Supported
16.7 Million Colors
HDMI
Yes
Color
Black
DVI
Yes
Stand Adjustments
Height, Swivel, Tilt, Pivot
Response Time
5 ms
Tearing Prevention Technology
Adaptive Sync
VESA Mount Compatible
Yes
Pixel Pitch
0.23310 mm x 0.23310 mm
Mount Type
Desk Mountable, Wall Mountable
Brightness
350 Nit
Horizontal Frequency
30 kHz to 112 kHz - Digital
Color Gamut
100% sRGB
Built-in Devices
Media Player, USB Hub
Response Time Details
5 ms GTG
Screen Mode
WQHD
Number of USB 3.0 Ports
4
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Number of USB Ports
4
Package Contents
ProArt Widescreen LCD Monitor, Power Cord, Quick Start Guide, Warranty Card, Color Pre-Calibration Report, Welcome Card
Number of Screens
1
Native Contrast Ratio
1,000:1
USB
Yes
Mini DisplayPort
Yes
Environmentally Friendly
Yes
Energy Star
Yes
Panel Technology
In-plane Switching (IPS) Technology
Aspect Ratio
16:9
Number of Speakers
2
Product Type
LCD Monitor
DisplayPort
Yes
HDCP Supported
Yes
Standard Refresh Rate
75 Hz

Description

PROART DISPLAY 27IN 2560X1440 PROFESSIONAL MONITOR CALMAN VERIFIED SPEAKERS USB3 HUB HDMI DVI-D DISPLAYPORT +MINI BLACK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.