This item is Discontinued.

Asus Ac1200 Dbl Band Wifi Router Pc 90IG0540-BA1410

Ac1200 Dbl Band Wifi Router Pc (Discontinued)

  • Mfr # 90IG0540-BA1410
  • Zoro # G2396977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90IG0540-BA1410
Zoro #
G2396977
UPC #
192876447482
Country of Origin
Unknown

Details

Item
Wireless Router
Features
Features,"ISM Band, UNII Band, USB, VPN Supported"
Ethernet Technology
Gigabit Ethernet
Encryption Standard
WPA, WPA2-ENT, WPS, WPA2-PSK
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Network Band
Dual Band
Broadband Transmission Technology
Ethernet
ISM Maximum Frequency
2.40 GHz
Number of Network (RJ-45) Ports
4
Number of External Antennas
4
UNII Maximum Frequency
5 GHz
Wi-Fi Generation
Wi-Fi 5
Number of Antennas
4
Number of Broadband (RJ-45) Ports
1
Total Wireless Transmission Speed
150 MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.