This item is Discontinued.

Asus ASUS CHROMEBOOK INTEL CELERON N5100 JASPER LAKE TOUCH 11.6 4 / 32 GB CR1100CKA-YZ142T

ASUS CHROMEBOOK INTEL CELERON N5100 JASPER LAKE TOUCH 11.6 4 / 32 GB (Discontinued)

  • Mfr # CR1100CKA-YZ142T
  • Zoro # G814936394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR1100CKA-YZ142T
Zoro #
G814936394
UPC #
197105435339
Country of Origin
China

Dimensions

Width
11.6"
Screen Size
11.6"
Height
0.81"
Depth
8.1"

Details

Processor Core
Quad-core (4 Core)
Brightness
250 Nit
Wireless LAN Standard
IEEE 802.11ax
Charger Included
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Model
N5100
Operating System
ChromeOS
Maximum Turbo Speed
2.80 GHz
Flash Memory Capacity
32 GB
Maximum Power Supply Wattage
45 W
Total Number of USB Ports
4
Maximum Battery Run Time
12 Hours
Processor Type
Celeron
Screen Mode
HD
On-board Memory
4 GB
Graphics Controller Model
UHD Graphics
On-board Memory Technology
LPDDR4X
Touchscreen
Yes
Bluetooth
Yes
AC Adapter Frequency
50 Hz, 60 Hz
Energy Star
Yes
USB Power Delivery Support
Yes
Rugged
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Number of Cells
2-cell
Package Contents
Chromebook CR1100CKA-YZ142T Chromebook Lithium Polymer Battery AC Adapter
Processor Speed
1.10 GHz
Operating System Platform
ChromeOS
Total Installed System Memory
4 GB
Graphics Memory Accessibility
Shared
Flash Memory Type
eMMC
Number of USB 3.2 Gen 1 Type-C Ports
2
Drive Type
Flash
Graphics Memory Technology
LPDDR4X
TCO Certified
Yes
Screen Resolution
136(6) 768
Power Plug Type
Type C
Wireless LAN
Yes
Series
CR1
Item
Chromebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.