This item is Discontinued.

Asus ASUS CHROMEBOOK PLUS INTEL CORE I5-1235U PROCESSOR ALDER LAKE TOUCH 14 16 / 256 CX3402CBA-DH566T-GR

ASUS CHROMEBOOK PLUS INTEL CORE I5-1235U PROCESSOR ALDER LAKE TOUCH 14 16 / 256 (Discontinued)

  • Mfr # CX3402CBA-DH566T-GR
  • Zoro # G415192397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CX3402CBA-DH566T-GR
Zoro #
G415192397
UPC #
197105564374
Country of Origin
China

Dimensions

Width
12.9"
Screen Size
14"
Height
0.74"
Depth
8.4"

Details

Display Screen Technology
NanoEdge
Processor Speed
1.30 GHz
Total Number of USB Ports
4
HDMI
Yes
Maximum Turbo Speed
4.40 GHz
Environmental Certification
FSC Mix
Number of USB 3.2 Gen 1 Type-A Ports
2
Screen Mode
Full HD
Processor Type
Core i5
Brightness
250 Nit
Flash Memory Capacity
256 GB
Charger Included
Yes
On-board Memory Technology
LPDDR5
USB Power Delivery Support
Yes
Wireless LAN
Yes
Flash Memory Type
UFS
Touchscreen
Yes
Bluetooth
Yes
Graphics Memory Accessibility
Shared
On-board Memory
16 GB
Operating System Platform
ChromeOS
Environmentally Friendly
Yes
AC Adapter Frequency
60 Hz, 50 Hz
Maximum Power Supply Wattage
45 W
Total Installed System Memory
16 GB
Number of Cells
3-cell
Maximum Battery Run Time
10 Hours
Processor Model
i5-1235U
Package Contents
Chromebook Plus CX3402CBA-DH566T-GR Chromebook Lithium Ion Battery AC Adapter
Wireless LAN Standard
IEEE 802.11ax
Operating System
ChromeOS
Graphics Controller Model
UHD Graphics
Energy Star
Yes
Drive Type
Flash
Energy Efficiency Certification
ENERGY STAR 8.0
Processor Generation
12th Gen
Graphics Memory Technology
LPDDR5
Number of USB 3.2 Gen 1 Type-C Ports
2
Screen Resolution
1920 x 1080
Processor Core
Deca-core (10 Core)
Power Plug Type
Type C
Series
CX34
Item
Chromebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.