Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus BD4 W-1-PK ZENWIFIBD41PK

BD4 W-1-PK (Discontinued)

  • Mfr # ZENWIFIBD41PK
  • Zoro # G915086448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZENWIFIBD41PK
Zoro #
G915086448
UPC #
197105643802
Country of Origin
China

Details

Broadband Transmission Technology
Ethernet
UNII Band
Yes
Wi-Fi Generation
Wi-Fi 7
Network Band
Dual Band
Total Number of Network Ports
2
VPN Supported
Yes
Processor Speed
1.50 GHz
Virtual Assistant Supported
Google Assistant
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Number of Internal Antennas
4
Processor Core
Quad-core (4 Core)
Total Number of Antennas
4
MU-MIMO Technology
Yes
AI-powered
Yes
Wi-Fi Mesh System
Yes
Flash Memory Capacity
128 MB
Ethernet Technology
2.5 Gigabit Ethernet
AI Features
Two-Way Intrusion Prevention System (IPS), Infected Device Prevention and Blocking, Router Security Assessment, Malicious Site Blocking
Standard Memory
512 MB
Number of Network (RJ-45) Ports
1
Total Wireless Transmission Speed
460.80-MB/s
ISM Band
Yes
Encryption Standard
WPA-ENT, WPA2-Personal, WPS, WPA3-Personal, WPA2-ENT, WPA-Personal
UNII Maximum Frequency
5 GHz
Number of Broadband (RJ-45) Ports
1
ISM Maximum Frequency
2.40 GHz
Item
Wireless Router

Description

ASUS ZenWiFi BD4 Dual-band WiFi 7 Mesh, 3600 Mbps, 2450 sq.ft. 1pk, Dual 2.5G Ports, Security and Parental Controls Included, Smart Home Master SSIDs

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.