Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BE279QFK

  • Mfr # BE279QFK

  • Zoro # G716243996


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Brightness
250 Nit
Audio Line In
Yes
Features
sRGB, Trace Free Technology, Eye Care+ Technology, ComfortView, Cable Lock Slot, LowBlue Mode, Display Widget, Eye-Care, SPLENDID Technology, Low Blue Light, Anti-glare, QuickFit, Ergonomic Design, Flicker-free, Color Temperature Selection, Wide Viewing Angle
Number of Speakers
2
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE279QFK
Zoro #
G716243996
UPC #
-
Country of Origin
China

Dimensions

Height with Stand
21.78"
Depth
2.2"
Viewable Screen Size
27"
Height
15.6"
Width
24"
Depth with Stand
8.82"
Width with Stand
24.04"
Screen Size Class
27"

Details

Brightness
250 Nit
Audio Line In
Yes
Features
sRGB, Trace Free Technology, Eye Care+ Technology, ComfortView, Cable Lock Slot, LowBlue Mode, Display Widget, Eye-Care, SPLENDID Technology, Low Blue Light, Anti-glare, QuickFit, Ergonomic Design, Flicker-free, Color Temperature Selection, Wide Viewing Angle
Number of Speakers
2
Number of VGA Ports
1
DisplayPort
Yes
Number of Screens
1
Adjustable Stand
Yes
Mount Type
Wall Mountable
Color Gamut
99% sRGB
Response Time Details
5 ms GTG
Speakers
Yes
Color Supported
16.7 Million Colors
Bezel Design
Frameless
Total Number of HDMI Ports
1
Native Contrast Ratio
1,300:1
Webcam
Yes
Number of USB Ports
1
Response Time
5 ms
VESA Mount Compatible
Yes
Microphone Array
Yes
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Pixel Pitch
0.31100 mm x 0.31100 mm
Camera Resolution
2 Megapixel
HDMI
Yes
Screen Mode
Full HD
Active Display Area (H x V)
23.54" x 13.24"
Vertical Frequency
50 Hz to 76 Hz - Analog, 50 Hz to 100 Hz - Digital
Aspect Ratio
16:9
Environmentally Friendly
Yes
Energy Star
Yes
USB
Yes
Stand Adjustments
Tilt, Height, Swivel, Pivot
Backlight Technology
LED
Frequency
60 Hz, 50 Hz
Standard Refresh Rate
100 Hz
Product Type
LED Monitor
HDMI Version
1.4
Number of Microphones
2
Max. Resolution
1920 x 1080
HDCP Supported
Yes
Microphone
Yes
VESA Mount Standard
100 x 100
Horizontal Frequency
30 kHz to 110 kHz - Digital, 30 kHz to 83 kHz - Analog
Horizontal Viewing Angle
178°
Number of DisplayPorts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.