Shop ASUS
See all product information
Create Account
PCE-BE92BT
- Mfr # PCE-BE92BT
- Zoro # G322915478
product price:Â
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN Standard
IEEE 802.11be
Bluetooth Standard
Bluetooth 5.4
Frequency
6 GHz
Wi-Fi Generation
Wi-Fi 7
Transmission Speed
9.12 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-BE92BT
- Zoro #
- G322915478
- UPC #
- 197105310162
- Country of Origin
- China
- Wireless LAN Standard
- IEEE 802.11be
- Bluetooth Standard
- Bluetooth 5.4
- Frequency
- 6 GHz
- Wi-Fi Generation
- Wi-Fi 7
- Transmission Speed
- 9.12 Gbps
Description
PCE-BE92BT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.