CHROMEBOOK CHROMEBOOK/BLUE/14.0 FHD NON-TOUCH/N150/4GB/INTEL UMA/32GB/CHROM
- Mfr # CX1405CTA-DS42F
- Zoro # G423563516
product price:Â
$
462.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Mode
Full HD
Series
CX1405
Processor Speed
800 MHz
Bluetooth
Yes
Screen Resolution
1920 x 1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX1405CTA-DS42F
- Zoro #
- G423563516
- UPC #
- 199291118331
- Country of Origin
- China
- Screen Mode
- Full HD
- Series
- CX1405
- Processor Speed
- 800 MHz
- Bluetooth
- Yes
- Screen Resolution
- 1920 x 1080
- Item
- Chromebook
- Operating System
- ChromeOS
- Number of Cells
- 3
- Drive Type
- Flash
- Processor Core
- Quad-core
- Wireless LAN
- Yes
Dimensions
- Screen Size
- 14 in
Description
CHROMEBOOK ASUS CHROMEBOOK/BLUE/14.0 FHD NON-TOUCH/N150/4GB/INTEL UMA/32GB/CHROM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.