CHROMEBOOK DETACHABLE CHROME ENTERPRISE MEDIATEK KOMPANIO 520 TOUCH WITH ST

  • Mfr # CM3001DM2A-YZ88T-S

  • Zoro # G915272223


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
1
USB Type-C Detail
(1) USB 3.0 Type-C support display / power delivery
Wireless LAN Standard
IEEE 802.11ax
Height
0.59"
Flash Memory Type
eMMC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM3001DM2A-YZ88T-S
Zoro #
G915272223
UPC #
197105550988
Country of Origin
China

Dimensions

Height
0.59"
Width
10.2"
Depth
7"
Screen Size
10.5"

Details

Total Number of USB Ports
1
USB Type-C Detail
(1) USB 3.0 Type-C support display / power delivery
Wireless LAN Standard
IEEE 802.11ax
Flash Memory Type
eMMC
Front Camera/Webcam
Yes
Power Plug Type
Type C
Chipset Model
Kompanio 520
On-board Memory
8 GB
Processor Speed
2 GHz
Combined Processor Core
Octa-core
Screen Mode
WUXGA
Environmental Certification
FSC Mix, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Type
Cortex A76
Graphics Memory Technology
LPDDR4X
USB Power Delivery Support
Yes
Package Contents
Chromebook Detachable CM3001DM2A-YZ88T-S 2 in 1-Chromebook AC Adapter
Touchscreen
Yes
Flash Memory Capacity
128 GB
Processor Core
Dual-core (2 Core)
Rugged
Yes
Graphics Memory Accessibility
Shared
Energy Efficiency Certification
ENERGY STAR 8.0
On-board Memory Technology
LPDDR4X
Rear Camera Resolution
5 Megapixel
Maximum Battery Run Time
12 Hours
Maximum Power Supply Wattage
45 W
Wireless LAN
Yes
2nd Processor Type
Cortex A55
Rear Camera
Yes
Energy Star
Yes
2nd Processor Speed
2 GHz
Total Installed System Memory
8 GB
Drive Type
Flash
Number of Cells
2-cell
Brightness
400 Nit
Environmentally Friendly
Yes
Graphics Controller Model
Mali G52 MC2 2EE
2nd Processor Core
Hexa-core (6 Core)
Bluetooth
Yes
Front Camera/Webcam Resolution
5 Megapixel
Charger Included
Yes
USB Type-C
Yes
Screen Resolution
1920 x 1200
Operating System
ChromeOS
Operating System Platform
ChromeOS
AC Adapter Frequency
50 Hz, 60 Hz
Series
CM30
Item
2 in 1 Chromebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.